
Incandescent Bulb, G16-1/2, 40W, 120V, Soft White
Item #: 110800
Cat #: 40G16.5C/W/BL-120V
UPC: 046135136672
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: G16-1/2 (Globe), Base: Candelabra Screw (E12), Lumens: 280, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13667*
Overview
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: G16-1/2 (Globe), Base: Candelabra Screw (E12), Lumens: 280, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13667*
Also known as: 046135136672, 40G16.5C/W/BL-120V
Specifications
| Lumens: | 280 |
| Shape: | G16-1/2 (Globe) |
| Volts AC: | 120 |
| Color Temperature: | 2850 (Warm White) |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 40 |
| Light Technology: | Incandescent |
| Base: | Candelabra Screw (E12) |
| Lumens: | 280 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Incandescent |
| Shape: | G16-1/2 (Globe) |
| Color Temperature: | 2850 (Warm White) |
| Wattage: | 40 |
| Base: | Candelabra Screw (E12) |