Ul Class Rk1 Fast-acting Fuse

Item #: 1108146

Cat #: KLSR020

UPC: 079458290714

to view pricing and more.
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Cartridge, Rejection Cap, Amp Rating: 20 Amp, Voltage Rating: 600 Vac/300 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 5 Length Inch, Feat

Overview

fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Cartridge, Rejection Cap, Amp Rating: 20 Amp, Voltage Rating: 600 Vac/300 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 13/16 Diameter X 5 Length Inch, Feat

KLSR series RK1 fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLSR series fuses may only provide short-circuit protection.

Also known as: 079458290714, KLSR020

Specifications

Volts DC: 250
Speed: Fast Acting
Class: RK1
Type: Fuse, General Purpose
Amps: 20
Volts AC: 600
Mounting: Clip
Standards: California Proposition 65
Family / Style: KLS
Interrupt Rating DC: 20 kA
Volts DC: 250
Class: RK1
Amps: 20
Mounting: Clip
Family / Style: KLS
Speed: Fast Acting
Type: Fuse, General Purpose
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA