4' 15W T8 LED Lamp, 40K

Item #: 1108209

Cat #: LED15WT8F/48/840K-G7D

UPC: 031293092786

to view pricing and more.
Documents & Guides
GLASS BALLAST BYPASS DLC V4.0 T8 4FT 15W

Overview

GLASS BALLAST BYPASS DLC V4.0 T8 4FT 15W
Also known as: 031293092786, LED15WT8F/48/840K-G7D

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80+
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 1800
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)