7W PAR20 LED Lamp, Red

Item #: 1108464

Cat #: S9188

UPC: 045923091889

to view pricing and more.
LED Lamp, 7 Watt, 340 Lumen, PAR20, Red, 40 Degree Beam Spread, Medium Base, 120 Volt, Non-Dimmable

Overview

LED Lamp, 7 Watt, 340 Lumen, PAR20, Red, 40 Degree Beam Spread, Medium Base, 120 Volt, Non-Dimmable
Also known as: 045923091889, S9188

Specifications

Color: Red
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Lumens: 340
Shape: PAR20 (Sealed Beam)
Type: Lamp
Light Technology: LED
Dimmable: No
Angle: 40°
Color: Red
Wattage: 7
Lumens: 340
Type: Lamp
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Angle: 40°