This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
In-Line Lampholder, 5W, 12V, Frosted Bulb, Black Socket.
Overview
In-Line Lampholder, 5W, 12V, Frosted Bulb, Black Socket.
Also known as: 783927176729, 10215BK
Specifications
Type: | In-Line Lampholders |
Volts AC: | 12 |
Wattage: | 5 |
Color: | Black |
Type: | In-Line Lampholders |
Wattage: | 5 |
Volts AC: | 12 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)