Control Circuit Transformer 80 VA, 208V 60Hz Prim. / 120V 60Hz Sec.

Item #: 1108607

Cat #: 1497-HD80

UPC: 889508036366

to view pricing and more.
Documents & Guides
ALB 1497-HD80 208V/120V 80VA

Overview

ALB 1497-HD80 208V/120V 80VA
Also known as: 889508036366, 1497-HD80

Specifications

Type: Industrial Control, Transformer
Volt Amps: 80
Secondary Voltage: 120
Type: Industrial Control, Transformer
Secondary Voltage: 120
Volt Amps: 80