50K-80CRI-DWH HIGH BAY

Item #: 1108637
Cat #: IBG-18000LM-SEF-AFL-GND-MVOLT-OZ10-50K-8
UPC: 190887338188
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
50K-80CRI-DWH HIGH BAY

Overview

50K-80CRI-DWH HIGH BAY
Also known as: 190887338188, IBG-18000LM-SEF-AFL-GND-MVOLT-OZ10-50K-8

Specifications

Wattage: 105
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Wattage: 105
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Volts AC: 120-277
Width: 12 in, 1 ft
Color Rendering Index (CRI): 80
Lumens: 18000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)