4 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS

Item #: 1108655

Cat #: BK/S506-4-R

UPC: 051712639590

to view pricing and more.
Documents & Guides
4 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS

Overview

4 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS
Also known as: 051712639590, BK/S506-4-R

Specifications

Speed: Time Delay
Type: Fuse
Speed: Time Delay
Type: Fuse