Ceiling/Fixture Box, 1-Gang, Non-Metallic

Item #: 11087
Cat #: FDN23
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Nail-On Ceiling/Fixture Box, 1-Gang, Non-Metallic, Depth: 3-7/8". Cubic Inches: 23". Fixture Weight: 50 lbs.

Overview

Nail-On Ceiling/Fixture Box, 1-Gang, Non-Metallic, Depth: 3-7/8". Cubic Inches: 23". Fixture Weight: 50 lbs.
Also known as: FDN23

Specifications

Color: Black
Material: Plastic
Gangs: 1
Depth: 3 7/8 in
Mounting: Nail On
Cubic Inches: 23 in³
Color: Black
Gangs: 1
Mounting: Nail On
Material: Plastic
Depth: 3 7/8 in
Cubic Inches: 23 in³

Customer Reviews

No reviews for this product
(0)