11W PAR30 LED Lamp, 40K

Item #: 1108712

Cat #: LED11WPAR30/FL/840K-DIM-G6

UPC: 031293091574

to view pricing and more.
Documents & Guides
No Documents Available
09157 LED LITESPAN PAR30 FLOOD 40 DEG BEAM 11W-850LM DIM 4000K 80+CRI 120V E26

Overview

09157 LED LITESPAN PAR30 FLOOD 40 DEG BEAM 11W-850LM DIM 4000K 80+CRI 120V E26
Also known as: 031293091574, LED11WPAR30/FL/840K-DIM-G6

Specifications

Lumens: 850
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80+
Wattage: 11
Lumens: 850
Color Temperature: 4000 (Cool White)
Wattage: 11
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80+