SQD 8536SAG11V02 120V STARTER

Item #: 110883

Cat #: 8536SAG11V02

UPC: 785901080374

to view pricing and more.
SQD 8536SAG11V02 120V STARTER

Overview

SQD 8536SAG11V02 120V STARTER
Also known as: 785901080374, 8536SAG11V02

Specifications

Volts AC Control: 120
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 600
Amps: 9
Size: 00
Standards: California Proposition 65
Volts AC Control: 120
Mounting: Surface
Phase: 1
Amps: 9
Standards: California Proposition 65
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 600
Size: 00