This product may not be available in all locations.
1
more

30A Molded Case Breaker, 2P, 480VAC, 250VDC, 14kAIC
Item #: 110884
Cat #: EHD2030
UPC: 786679317440
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only
Overview
30 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only
Eaton Series C complete molded case circuit breaker Catalog#:EHD2030 Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 30A
Also known as: 786679317440, EHD2030
Specifications
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 480 |
| Poles: | 2 |
| Amps: | 30 |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Volts AC: | 480 |
| Amps: | 30 |
| Volts DC: | 250 |
| Poles: | 2 |
| Interrupt Rating AC: | 14 kA |