
to view pricing and more.
Documents & Guides
Set Screw Connector, 3 In Trade Size, Insulated
Overview
Set Screw Connector, 3 In Trade Size, Insulated
Also known as: 687855050178, 4300UST
Specifications
| Diameter: | 3 in |
| Material: | Steel |
| Insulation: | Insulated |
| Diameter: | 3 in |
| Insulation: | Insulated |
| Material: | Steel |