Drive, Safety, 480VAC, 3PH, 34A, 25HP ND, 20HP HD, IP20/Type 1

Item #: 110912

Cat #: 20DD034A3EYNAEBSE

UPC: 820919915727

to view pricing and more.
Documents & Guides
Drive, PowerFlex700S, 480 Volt AC, 3-Phase, 34 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Phase II Control with SynchLink, Expanded Cassette, Safe Off, Includes Second Encoder, Phase II, No DriveLogix, No Embedded Comm

Overview

Drive, PowerFlex700S, 480 Volt AC, 3-Phase, 34 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Phase II Control with SynchLink, Expanded Cassette, Safe Off, Includes Second Encoder, Phase II, No DriveLogix, No Embedded Comm

Get optimal integration from Allen-Bradley® PowerFlex® 700S AC drives. These drives offer optimized integration for the most demanding stand-alone, coordinated drive system and drive control applications. Catalog item 20DD034A3EYNAEBSE is a PowerFlex 700S AC drive from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 820919915727, 20DD034A3EYNAEBSE

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Amps: 34
Horsepower: 25, 20
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP20
Phase: 3
Volts AC: 480
Horsepower: 25, 20
IP/NEMA Rating: NEMA 1, IP20
Type: AC Drive
Amps: 34
Mounting: Surface