Threaded Busbar, W-Pattern Thread, 1.26" x 0.2" x 78.15"

Item #: 1109247

Cat #: 549030

UPC: 782856698609

to view pricing and more.
Documents & Guides
Threaded copper busbar for heavy-duty power connections. Busbar TCBW, W-Pattern Thread, 32 mm x 5 mm x 1985 mm.

Overview

Threaded copper busbar for heavy-duty power connections. Busbar TCBW, W-Pattern Thread, 32 mm x 5 mm x 1985 mm.

Threaded copper busbar for heavy-duty power connections.

Also known as: 782856698609, 549030

Features & Benefits

  • Threaded hole pattern provides 40% more connections
  • End slots can be used to fix busbar to a support or connect the main input conductor
  • Heavy-duty power connection
  • Circuit breaker, generator and prefabricated power network conductor
  • Alternative to large and multiple cables
  • Earth/ground connection
  • Power distribution
  • Rounded edges

Specifications

Size: M6
Material: Copper
Length: 78.150 in
Size: M6
Length: 78.150 in
Material: Copper