LED Retrofit Kit, Recessed, 2x4, 42W, 5254L, 5000K, 120-277V

Item #: 1109281

Cat #: LANCE24-42WLED-UNIV-50

UPC:

to view pricing and more.
Documents & Guides
LED Retrofit Kit, Recessed, 2 x 4, 42 Watt, 5254 Lumen, 5000K, 80CRI, 120-277 Volt, One-Piece Unit With Universal Mounting Brackets For Rapid Installation

Overview

LED Retrofit Kit, Recessed, 2 x 4, 42 Watt, 5254 Lumen, 5000K, 80CRI, 120-277 Volt, One-Piece Unit With Universal Mounting Brackets For Rapid Installation
Also known as: LANCE24-42WLED-UNIV-50

Specifications

Wattage: 42
Color Temperature: 5000 (Bright White)
Lumens: 5200
Length: 4 ft
Width: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 42
Lumens: 5200
Width: 2 ft
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft
Light Technology: LED