KDR 480V 14A 10HP 3 PHASE OPEN INPUT LINE REACTOR

Item #: 1109290

Cat #: KDRULA5L

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TCI KDRULA5L 10HP 480V LINE

Overview

TCI KDRULA5L 10HP 480V LINE
Also known as: KDRULA5L

Specifications

Horsepower: 10
Volts AC: 480
Horsepower: 10
Volts AC: 480