MP-PER3 *PREDATOR SMALL LED; PSLED 100

Item #: 1109325

Cat #: PSLED-PK2-MVOLT-FL-40K-1-GYSDP-10KVMP-PE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MP-PER3 *PREDATOR SMALL LED; PSLED 10000 LUMENT PACKAGE MULTIVOLT(120V-277V) FLOOD (5X5) 4000K TENON SLIPFITTER-KNUCKLE GRAYSUPER DURABLE PAINT OVER STANDARD PRETREAT 10KV/5KA

Overview

MP-PER3 *PREDATOR SMALL LED; PSLED 10000 LUMENT PACKAGE MULTIVOLT(120V-277V) FLOOD (5X5) 4000K TENON SLIPFITTER-KNUCKLE GRAYSUPER DURABLE PAINT OVER STANDARD PRETREAT 10KV/5KA
Also known as: PSLED-PK2-MVOLT-FL-40K-1-GYSDP-10KVMP-PE

Specifications

Color Temperature: 4000 (Cool White)
Color: Gray
Mounting: Tenon, Knuckle, Slipfitter
Lumens: 10000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Tenon, Knuckle, Slipfitter
Light Technology: LED
Color: Gray
Lumens: 10000