VMP-PER3-06-43 PREDATOR SMALL LED PSLED 10000LUMEN PACKAGE

Item #: 1109348

Cat #: PSLED-PK2-MVOLT-FL-40K-4-GYSDP-10-KVMP-P

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VMP-PER3-06-43 PREDATOR SMALL LED PSLED 10000LUMEN PACKAGE MULTI VOLT (120V-277V) FLOOD (5X5) 4000 K YOKE GALVANCIZED STEEL GRAY SUPER DURABLE PAINT OVER STANDARD PRETREAT 10KV/5KA

Overview

VMP-PER3-06-43 PREDATOR SMALL LED PSLED 10000LUMEN PACKAGE MULTI VOLT (120V-277V) FLOOD (5X5) 4000 K YOKE GALVANCIZED STEEL GRAY SUPER DURABLE PAINT OVER STANDARD PRETREAT 10KV/5KA
Also known as: PSLED-PK2-MVOLT-FL-40K-4-GYSDP-10-KVMP-P

Specifications

Mounting: Yoke
Color Temperature: 4000 (Cool White)
Color: Gray
Lumens: 10000
Light Technology: LED
Mounting: Yoke
Color: Gray
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 10000