PER3-06-43 PREDATOR SMALL LEDPSLED 10000 LUMEN PACKAGE 480 V

Item #: 1109356

Cat #: PSLEDPK2-480-FL-40K-4-GYSDP-10KVMP-PER3-

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PER3-06-43 PREDATOR SMALL LEDPSLED 10000 LUMEN PACKAGE 480 VOLT FLOOD (5X5)4000K YOKE GALVANIZED STEEL GRAY SUPER DURABLE PAINT OVER STANDARD PRETREAT 10KV/5KA MOV PACK FAIL ON P3 ROTATABLE PC KRECEPTACLE 6 FTL CORD LENG

Overview

PER3-06-43 PREDATOR SMALL LEDPSLED 10000 LUMEN PACKAGE 480 VOLT FLOOD (5X5)4000K YOKE GALVANIZED STEEL GRAY SUPER DURABLE PAINT OVER STANDARD PRETREAT 10KV/5KA MOV PACK FAIL ON P3 ROTATABLE PC KRECEPTACLE 6 FTL CORD LENG
Also known as: PSLEDPK2-480-FL-40K-4-GYSDP-10KVMP-PER3-

Specifications

Mounting: Yoke
Color Temperature: 4000 (Cool White)
Color: Gray
Lumens: 10000
Light Technology: LED
Mounting: Yoke
Color: Gray
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 10000