LED High Bay, 178 Watt, 23318 Lumen, 5000K, 120-277V

Item #: 1109405

Cat #: HHB-178WLED-UNIV-50-FRL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 178 Watt, 23318 Lumen, 5000K, 120-277 Volt, Frosted Acrylic Lens

Overview

LED High Bay, 178 Watt, 23318 Lumen, 5000K, 120-277 Volt, Frosted Acrylic Lens
Also known as: HHB-178WLED-UNIV-50-FRL

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 178
Light Technology: LED
Lumens: 23318
Length: 46.100 in
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Light Technology: LED
Length: 46.100 in
Shape: Rectangular
Wattage: 178
Lumens: 23318
Volts AC Range: 120 - 277