Drive, 480VAC, 3PH, 14A, 10HP ND, 7.5HP HD, IP20/Type 1, Brake IGBT

Item #: 110951

Cat #: 20DD014A3EYNAEBSE

UPC: 820919622588

to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 700S, 480 Volt AC, 3-Phase, 14 Amps, 10 Horse Power Normal Duty, 7.5 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Phase II Control with SynchLink, Expanded Cassette, Safe Off, Includes Second Encoder, Phase II, No DriveLogix, No Embedded Communications

Overview

AC Drive, PowerFlex 700S, 480 Volt AC, 3-Phase, 14 Amps, 10 Horse Power Normal Duty, 7.5 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Phase II Control with SynchLink, Expanded Cassette, Safe Off, Includes Second Encoder, Phase II, No DriveLogix, No Embedded Communications
Also known as: 820919622588, 20DD014A3EYNAEBSE

Specifications

Phase: 3
Type: AC Drive
Horsepower: 10, 7.500
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Amps: 14
Phase: 3
Horsepower: 10, 7.500
IP/NEMA Rating: NEMA 1, IP20
Type: AC Drive
Volts AC: 480
Amps: 14