This product may not be available in all locations.
LED Indicator Light, 12 mm, 24 VDC, Blue
Item #:
110953
Cat #:
800L-12L24BS
UPC:
781180872969
Sign In or Register to view pricing and more.
Documents & Guides
LED Indicator Light, 12 Millimeters, 24 Volt DC, Blue, Fast-On Terminal
Overview
LED Indicator Light, 12 Millimeters, 24 Volt DC, Blue, Fast-On Terminal
Our Bulletin 800L Indicator Lights are ideal for commercial-grade and light-industrial applications. Available with lighted, strobe, or incandescent illumination, the Bulletin 800L line is perfect for high volume OEMs, panel builders, and contractors.
Also known as: 781180872969, 800L-12L24BS
Specifications
Color: | Blue |
Volts DC: | 24 |
Volts AC: | 24 |
Color: | Blue |
Volts AC: | 24 |
Volts DC: | 24 |
Customer Reviews
No reviews for this product
(0)