TeSys VARIO - Switch body for switch-disconnector - 3 poles - 80 A

Item #: 110972

Cat #: V4

UPC: 389110551726

to view pricing and more.
TeSys VARIO - Switch body for switch-disconnector - 3 poles - 80 A

Overview

TeSys VARIO - Switch body for switch-disconnector - 3 poles - 80 A

V4 is a 3-pole switch body for TeSys Vario switch-disconnector from Schneider Electric. Rated 80A 690V, it is used in motor applications up to 30kW@400V AC-23. To be equipped with an handle and extension shaft to form a main or emergency stop switch-disconnector. Add-on modules (main pole, neutral pole, earthing module, auxiliary contacts) can complete the assembly. Available worldwide, multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Also known as: 389110551726, V4

Specifications

IP/NEMA Rating: IP20
IP/NEMA Rating: IP20