This product has been discontinued.

LED Wallpack, Non-Cutoff, 30 Watt, 3400 Lumen, 4000K, 120-277V
Item #: 1109801
Cat #: WALPAK2N/030UNV740/NC/BZ/P
UPC: 046135743870
to view pricing and more.
Documents & Guides
LED Wallpack, Non-Cutoff, 30 Watt, 3400 Lumen, 4000K, 70 CRI, 120-277 Volt, Photocontrol, Bronze Finish, Type IV Distribution *Sylvania Product Code 74387* *Sylvania Part # 74387*
Overview
LED Wallpack, Non-Cutoff, 30 Watt, 3400 Lumen, 4000K, 70 CRI, 120-277 Volt, Photocontrol, Bronze Finish, Type IV Distribution *Sylvania Product Code 74387* *Sylvania Part # 74387*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings.
Also known as: 046135743870, WALPAK2N/030UNV740/NC/BZ/P
Specifications
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 30 |
| Lumens: | 3400 |
| Color: | Bronze |
| Mounting: | Wall |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 3400 |
| Mounting: | Wall |
| Volts AC Range: | 120 - 277 |
| Wattage: | 30 |
| Color: | Bronze |
| Light Technology: | LED |