LED Wallpack, Non-Cutoff, 30 Watt, 3400 Lumen, 4000K, 120-277V

Item #: 1109801
Cat #: WALPAK2N/036UNV740/NC/BZ/P
UPC: 046135743870
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, Non-Cutoff, 30 Watt, 3400 Lumen, 4000K, 70 CRI, 120-277 Volt, Photocontrol, Bronze Finish, Type IV Distribution *Sylvania Product Code 74387* *Sylvania Part # 74387*

Overview

LED Wallpack, Non-Cutoff, 30 Watt, 3400 Lumen, 4000K, 70 CRI, 120-277 Volt, Photocontrol, Bronze Finish, Type IV Distribution *Sylvania Product Code 74387* *Sylvania Part # 74387*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings.
Also known as: 046135743870, WALPAK2N/036UNV740/NC/BZ/P

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Wattage: 30
Lumens: 3400
Color: Bronze
Mounting: Wall
Light Technology: LED
Volts AC: 120-277
Wattage: 30
Color: Bronze
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 3400
Mounting: Wall

Customer Reviews

No reviews for this product
(0)