Gray Enamel - 12oz Spray Can

Item #: 110987
Cat #: GWE-S
UPC: 786776082012
Sign In or Register to view pricing and more.
Spray Enamel, Color: Gray, Application: Touch-Up Painting of Raceway and Fittings, Includes: (1) 12 oz Spray Can

Overview

Spray Enamel, Color: Gray, Application: Touch-Up Painting of Raceway and Fittings, Includes: (1) 12 oz Spray Can
Used for touching up large areas. Contains 0.3 oz. of paint.
Also known as: 786776082012, GWE-S

Specifications

Size: 12 oz
Type: Paint
Color: Gray
Material: Steel
Size: 12 oz
Color: Gray
Type: Paint
Material: Steel

Customer Reviews

No reviews for this product
(0)