KIT CLASS R FUSE REJECTION

Item #: 111008

Cat #: DRK30

UPC: 785901507956

to view pricing and more.
Square D,KIT CLASS R FUSE REJECTION,Safety Switch Fuse Kit,UL Listed File Number E2875

Overview

Square D,KIT CLASS R FUSE REJECTION,Safety Switch Fuse Kit,UL Listed File Number E2875

The Square D™ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Electrical interlocks for Series F, 60A, fusible, general duty safety switches, are available in kit form for field installation. Each kit contains instructions for proper field mounting. A pivot arm operates from switch mechanism, breaking the control circuit before the main switch blades break. Switches with electrical interlocks installed are UL Listed. For factory-installed electrical interlocks add EI (for one contact) or EI2 (for two contacts) suffix to catalog number. This fuse rejection kit is for a heavy duty safety switch with a certification of UL listed file E2875.

Also known as: 785901507956, DRK30

Specifications

Mounting: Device
Amps: 30
Class: R
Standards: California Proposition 65
Mounting: Device
Class: R
Amps: 30
Standards: California Proposition 65