90A, 3P, 480V, 250 VDC, Type EHD, 14 kAIC CB

Item #: 111013

Cat #: EHD3090

UPC: 786679317198

Sign In or Register to view pricing and more.
90 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip, Includes Load Terminals Only

Overview

90 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip, Includes Load Terminals Only

Eaton Series C complete molded case circuit breaker Catalog#:EHD3090 Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 90A, Load side terminal

Also known as: 786679317198, EHD3090

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 90
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 90
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA