4' General Purpose Striplight

Item #: 1110292

Cat #: C232MVOLTACNP

UPC: 784231001448

to view pricing and more.
Documents & Guides
General Purpose Strip, Length: 4', (x2) T8 Lamps, 32W, 120/277V, Advance Electronic Ballast

Overview

General Purpose Strip, Length: 4', (x2) T8 Lamps, 32W, 120/277V, Advance Electronic Ballast

For applications that require good illumination levels. Suitable for general purpose applications. Construction Steel channel (standard) with high-gloss, baked polyester finish. Combination end plates/channel connector furnished for either unit-mounted or continuous-row application. Channel cover retained by quarter-turn fastener. Optional aluminum channel available, features corrosion-resistant fasteners for use in damp and harsh locations. White specular reflectors available. Electrical Thermally protected, resetting, Class P, UL Listed and CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. AWM, TFN, THHN wire used throughout, rated for required temperatures. Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Also known as: 784231001448, C232MVOLTACNP

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Material: Steel
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Light Technology: Fluorescent
Length: 4 ft, 48 in
Material: Steel
Volts AC Range: 120 - 277