Advanced Control Unit, TeSys Ultra, 1.25 - 5A, 3P Motors, Class 20, 110-240V AC/DC Coil

Item #: 111037

Cat #: LUCB12FU

UPC: 389110364432

to view pricing and more.
Advanced Control Unit, TeSys Ultra, 1.25 - 5 Amp, 3-Pole Motors, Protection & Diagnostic, Class 20, 110 - 240 Volt AC/DC Coil

Overview

Advanced Control Unit, TeSys Ultra, 1.25 - 5 Amp, 3-Pole Motors, Protection & Diagnostic, Class 20, 110 - 240 Volt AC/DC Coil

TeSys U control and diagnostic unit to be inserted in advanced power bases LUB120, LUB320, LUB380 to form a TeSys U starter controller, for 3-phase motor applications up to 5.5kW@400V. It provides full protection to motors with a rated current Ir 3-12A (Ir adjustable), overload tripping class 10, short circuit at 13 x Irmax, overcurrent at 14.2 x Ir, phase loss, insulation fault (protection of equipment only). It provides a thermal overload alarm to be used locally using a LUFDA module or remotely using a LULC module, and a test push button for overload simulation. To be used with a 110-240V AC / 110-220V DC voltage for the control of the starter (through the control terminals A1/A2 located in the power base). Certified when used in conjunction with a LUB power base (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Also known as: 389110364432, LUCB12FU

Specifications

Phase: 3
Class: 10
Type: Starter, Control Unit
Volts AC: 600
Volts AC Control Range: 110 - 240
Volts DC Control Range: 110 - 240
Amps Range: 3 - 12
Phase: 3
Type: Starter, Control Unit
Volts AC Control Range: 110 - 240
Amps Range: 3 - 12
Class: 10
Volts AC: 600
Volts DC Control Range: 110 - 240