Nova Series Low Voltage Dimmer, White

Item #: 111051
Cat #: NLV-1000-WH
UPC: 027557370929
Sign In or Register to view pricing and more.
Documents & Guides
Nova Dimmer, Magnetic Low-voltage, Neon/cold Cathode, Single-pole (large Control), 120v/1000va (800w) In White

Overview

Nova Dimmer, Magnetic Low-voltage, Neon/cold Cathode, Single-pole (large Control), 120v/1000va (800w) In White
Nova Dimmer, Magnetic Low-Voltage, Neon/Cold Cathode, Single-pole (large control), 120V/1000VA (800W) in white
Also known as: 027557370929, NLV-1000-WH

Specifications

Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Color: White
Family / Style: Nova
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1
Family / Style: Nova
Volts AC: 120
Wattage: 800
Color: White

Customer Reviews

No reviews for this product
(0)