1" Liquidtight Steel Flex, Type EF, Gray, 100' Coil
Item #:
1110511
Cat #:
4331
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 100 Foot Coil, General Construction Grade, No Bonding Wire
Overview
1 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 100 Foot Coil, General Construction Grade, No Bonding Wire
Also known as: 4331
Specifications
Length: | 100 ft |
Diameter: | 1 in |
Jacket: | PVC |
Color: | Gray |
Material: | Steel |
Package Type: | Coil |
Type: | EF - Extra Flexible |
Length: | 100 ft |
Jacket: | PVC |
Material: | Steel |
Type: | EF - Extra Flexible |
Diameter: | 1 in |
Color: | Gray |
Package Type: | Coil |
Customer Reviews
No reviews for this product
(0)