HIGH BAY

Item #: 1110552

Cat #: IBG-24L-MVOLT-5K

UPC: 194994009207

Sign In or Register to view pricing and more.
Documents & Guides
LIT IBG24LMVOLT5K LED HIGHBAY

Overview

LIT IBG24LMVOLT5K LED HIGHBAY

Ideal one-for-one replacement of conventional HID and fluorescent high bay systems. Applications include warehousing, manufacturing, gymnasiums, and other large indoor spaces with mounting heights up to 60'.

Also known as: 194994009207, IBG-24L-MVOLT-5K

Specifications

Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Lumens: 24000
Length: 24 in , 2 ft
Color: White
Wattage: 144
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 24000
Color: White
Light Technology: LED
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Wattage: 144
Volts AC Range: 120 - 277