16.5W A21 LED Lamp, 30K

Item #: 1110602

Cat #: 16.5A21/830/277V

UPC: 672713582380

to view pricing and more.
Documents & Guides
LED Lamp, 16.5W, 120-277V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2050, CRI: 82, Color Temperature: 3000K, Rated Average Life: 40,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 50W-70W HID

Overview

LED Lamp, 16.5W, 120-277V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2050, CRI: 82, Color Temperature: 3000K, Rated Average Life: 40,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 50W-70W HID

This TITANIUM LED SERIES T8 Tube has been designed and engineered for demanding commercial applications. The lamp’s coated glass diffusing tube and compact light engine produce 310° of evenly diffused light. The micro-designed driver allows for a smaller end cap and end-to-end lighting with no dark spots. This UL listed tube requires bypassing the ballast during installation and runs directly off line voltage to eliminate compatibility problems, incidental power loss, lifetime issues, and maintenance costs associated with ballasts.

Also known as: 672713582380, 16.5A21/830/277V

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 16.500
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 2000
Volts AC: 120, 277
Shape: A21 (Arbitrary)
Light Technology: LED
Dimmable: No
Angle: 30°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 2000
Shape: A21 (Arbitrary)
Dimmable: No
Wattage: 16.500
Color Rendering Index (CRI): 82
Volts AC: 120, 277
Light Technology: LED
Angle: 30°