90 DEGREE L

Item #: 1110651

Cat #: 6-90L

UPC: 806101008651

to view pricing and more.
Documents & Guides
No Documents Available

Overview

90 DEGREE L
Also known as: 806101008651, 6-90L

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Color: Gray
Width: 6 in