Motor Controller, 480VAC, 1.1 - 5.5A, 3HP, IP67/NEMA 4 24VDC Coil

Item #: 1110694

Cat #: 280E-F12Z-10C-CR

UPC: 885630134581

to view pricing and more.
Documents & Guides
Motor Controller, ArmorStart, 480 Volt AC, 1.1 - 5.5 Amp, 3 Horse Power, IP67/NEMA 4, 24 Volt DC Coil

Overview

Motor Controller, ArmorStart, 480 Volt AC, 1.1 - 5.5 Amp, 3 Horse Power, IP67/NEMA 4, 24 Volt DC Coil

280 Full Voltage Starter, EtherNet/IP, 24V DC, 10 A Rated Device, Current Range 1.1...5.5 A, Conduit Entrance with Motor Cable Supplied

Also known as: 885630134581, 280E-F12Z-10C-CR

Specifications

Type: Softstarter, Advanced Control
Type: Softstarter, Advanced Control