5W CFL Retrofit LED Lamp, 27K

Item #: 1110793

Cat #: LED5W2PH/G23/827-G7

UPC: 312930952688

to view pricing and more.
Documents & Guides
PLS DIRECT FIT MAGNETIC CFL BALLAST COMPATIBLE HORIZONTAL 5W-475LM G23 2PIN 80CRI 2700K

Overview

PLS DIRECT FIT MAGNETIC CFL BALLAST COMPATIBLE HORIZONTAL 5W-475LM G23 2PIN 80CRI 2700K
Also known as: 312930952688, LED5W2PH/G23/827-G7

Specifications

Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: No
Base: 2-Pin (G23)
Color Rendering Index (CRI): 80
Dimmable: No
Color Temperature: 2700 (Warm White)
Base: 2-Pin (G23)