ABB S203PR-K30 MCB S200PR RTT 3P K

Item #: 1110826

Cat #: S203PR-K30

UPC: 804325637329

to view pricing and more.
Documents & Guides

Overview

ABB S203PRK30
Also known as: 804325637329, S203PR-K30

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 30
Interrupt Rating AC: 10 kA