2" Liquidtight Flexible Metal Conduit Connectors with Wire Mesh Strain Relief

Item #: 11109

Cat #: STB-200SR

UPC: 781381513722

to view pricing and more.
Strain-Relief Grip, Single/Double Weave, Straight, Male, Insulated, Stainless Steel Body, Stainless Steel Grip, NPT Diameter: 2 Inch, Cable Diameter Range: 2.34 Inch - 2.38 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Insulated, Stainless Steel Body, Stainless Steel Grip, NPT Diameter: 2 Inch, Cable Diameter Range: 2.34 Inch - 2.38 Inch.
Also known as: 781381513722, STB-200SR

Specifications

Material: Malleable Iron
Diameter: 2 in
Diameter Range: 2.340 - 2.380 in
Material: Malleable Iron
Diameter Range: 2.340 - 2.380 in
Diameter: 2 in