This product may not be available in all locations.
2
more

Breaker, Molded Case, 125A, 600Y/347VAC, 3P, 14kAIC, PowerPact
Item #: 1111075
Cat #: BDL36125
UPC: 606481153244
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 125 Amp, 600Y/347 Volt AC, 3-Pole, 14 kAIC, PowerPact-B, Toggle, Everlink
Overview
Breaker, Molded Case, 125 Amp, 600Y/347 Volt AC, 3-Pole, 14 kAIC, PowerPact-B, Toggle, Everlink
Also known as: 606481153244, BDL36125
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 125 |
| Volts AC: | 347, 690Y |
| Family / Style: | PowerPact |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 14 kA |
| Poles: | 3 |
| Amps: | 125 |
| Family / Style: | PowerPact |
| Interrupt Rating DC: | 10 kA |
| Volts DC: | 250 |
| Volts AC: | 347, 690Y |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 14 kA |