480V, 7.5 Hp, Line Reactor

Item #: 1111084

Cat #: KDRA4LDR

UPC:

to view pricing and more.
Documents & Guides
Line Reactor. 480V AC, 7.5 Hp, 11 Amp, 3-Phase, KDR Series, Low-Z, Open Type, Din Rail Mount. H x W x D: 4.0" x 4.18" x 3.75".

Overview

Line Reactor. 480V AC, 7.5 Hp, 11 Amp, 3-Phase, KDR Series, Low-Z, Open Type, Din Rail Mount. H x W x D: 4.0" x 4.18" x 3.75".
Also known as: KDRA4LDR

Specifications

Phase: 3
Volts AC: 480
Amps: 11
Horsepower: 7.500
Phase: 3
Amps: 11
Volts AC: 480
Horsepower: 7.500