Red Plastic Box, 4"x4", Non-Metallic

Item #: 11111

Cat #: FSR404RD

UPC: 018997005984

to view pricing and more.
Documents & Guides
2 Gang Non-Metallic 4x4 box. Red Plastic with Brackets.

Overview

2 Gang Non-Metallic 4x4 box. Red Plastic with Brackets.
Also known as: 018997005984, FSR404RD

Specifications

Color: Red
Depth: 2.796 in
Gangs: 2
Mounting: Bracket
Width: 4 in
Height: 4 in
Material: Plastic
Cubic Inches: 27.500 in³
Color: Red
Gangs: 2
Width: 4 in
Material: Plastic
Depth: 2.796 in
Mounting: Bracket
Height: 4 in
Cubic Inches: 27.500 in³