High Performance Circuit Breaker, 2P, 16A

Item #: 1111104

Cat #: S802S-UCB16

UPC: 612271202986

to view pricing and more.
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 16 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 16 Amp
Also known as: 612271202986, S802S-UCB16

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Amps: 16
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Poles: 2
Amps: 16
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 50 kA