High Performance Circuit Breaker, 2P, 32A

Item #: 1111108

Cat #: S802S-UCB32

UPC: 612271203013

Sign In or Register to view pricing and more.
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 32 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 32 Amp
Also known as: 612271203013, S802S-UCB32

Specifications

Volts DC: 250
Amps: 32
Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Interrupt Rating DC: 50 kA
Amps: 32
Poles: 2
Type: Trip Curve B
Interrupt Rating AC: 50 kA