High Performance Circuit Breaker, 2P, 63A

Item #: 1111110

Cat #: S802S-UCB63

UPC: 612271203044

Sign In or Register to view pricing and more.
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 63 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 63 Amp
Also known as: 612271203044, S802S-UCB63

Specifications

Amps: 63
Volts DC: 250
Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Amps: 63
Volts AC: 480, 277
Mounting: DIN Rail
Interrupt Rating DC: 50 kA
Volts DC: 250
Poles: 2
Type: Trip Curve B
Interrupt Rating AC: 50 kA