FUTURE FLOOD 26W 7X6 120V PC WARM LED SLIPFITTER ON BRONZE

Item #: 1111221

Cat #: FFLED26SFY/PC

UPC: 019813236100

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W 7X6 120V PC WARM LED SLIPFITTER ON BRONZE

Overview

FUTURE FLOOD 26W 7X6 120V PC WARM LED SLIPFITTER ON BRONZE
Also known as: 019813236100, FFLED26SFY/PC

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 3952
Wattage: 26
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 3952