This product has been discontinued.

HMND NMF025LE DIST 1PH 25kVA 480-24
Item #: 111131
Cat #: NMF025LE
UPC: 803423046217
to view pricing and more.
Documents & Guides
HAMMOND NMF025LE 25 KVA
Overview
HAMMOND NMF025LE 25 KVA
Also known as: 803423046217, NMF025LE
Specifications
| Phase: | 1 |
| Volt Amps: | 25kVA |
| Type: | Dry Type Transformer |
| Primary Voltage: | 240/480 |
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Volt Amps: | 25kVA |
| Primary Voltage: | 240/480 |