4in 6tpi Bi-metal Jig Saw Blade

Item #: 111146

Cat #: 48-42-2300

UPC: 045242138357

Sign In or Register to view pricing and more.
Documents & Guides
Teeth Per Inch: 6, Bi-metal Construction, Universal Shank, 5 Blades Per Package,general Purpose Blade For Fast Cutting And Cutting Nail Embedded Wood, Length: 4in, Width: 9/32in

Overview

Teeth Per Inch: 6, Bi-metal Construction, Universal Shank, 5 Blades Per Package,general Purpose Blade For Fast Cutting And Cutting Nail Embedded Wood, Length: 4in, Width: 9/32in

Get professional-grade performance and longer blade life with the Milwaukee® 4 in. 6 TPI bi-metal u-shank jig saw blade (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades, combining the strength to cut metal with the durability to withstand impacts without breaking. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast scroll cuts in wood and metal. This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands.

Also known as: 045242138357, 48-42-2300

Features & Benefits

  • Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
  • Fast cuts: tooth shape and sharpness permit quick shearing through nail-embedded wood
  • Versatile: features a universal tang
  • Super tough bi-metal composition

Specifications

No Specifications Available