Fuse, Low-Peak CUBEFuse, Non-Indicating, 10A, 600VAC, 300VDC

Item #: 111148

Cat #: TCF10RN

UPC: 051712220675

to view pricing and more.
Documents & Guides
10 Amp Low-Peak CUBEFuse, Non-Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

Overview

10 Amp Low-Peak CUBEFuse, Non-Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Also known as: 051712220675, TCF10RN

Specifications

Type: Finger Safe, Cube Fuse
Amps: 10
Speed: Time Delay, Slow Blow
Class: J, CF
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Type: Finger Safe, Cube Fuse
Speed: Time Delay, Slow Blow
Volts AC: 600
Interrupt Rating DC: 100 kA
Amps: 10
Class: J, CF
Volts DC: 300